Zoro Homepage

Tool Balancer3-7Lb, 8 ft L, w/o Lock

  • Mfr # BG-03

  • Zoro # G304836845


product price: $305.99
/ea
Free Shipping & Returns

Key Features

For Tool Weighing
3.00 to 7.00 lb
Cable Length
8 ft
Reel Weight
6 lb
Overall Width
8 3/4 in
Overall Depth
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-03
Zoro #
G304836845
UPC #
783246008206
Country of Origin
United States

Dimensions

Cable Length
8 ft
Overall Width
8 3/4 in
Overall Depth
3 3/8 in
Reel Height When Retracted
13 3/4 in
Hanger Opening Size
1 in

Details

Item
Tool Balancer
For Tool Weighing
3.00 to 7.00 lb
Reel Weight
6 lb
Features
Black Polyester Baked Finish
Lock Mechanism
Non-Locking
Housing Material
Steel
Includes
Adjustable Cable Stop, Safety Tool Clip
Cable Material
Galvanized Steel
Tension Adjustment
Hex Wrench
Minimum Tool Weight
3 lb
Maximum Tool Weight
7 lb
Product Type
Tool Balancer
Tool Balancer Series
BG-Heavy Duty
Reel Mount Type
Suspension Shackle
Tool Attachment Type
Spring Clip
Shock Absorption
Not Included
Rotation Type
Fixed
Drum Type
Standard
Spring Fail Mechanism
Not Included

Description

• Rugged steel construction with black polyester baked finish
• Reinforced hanging bracket with forged clevis for ceiling mounting and extra holes for safety chain attachment
• Spring is permanently lubricated,Includes safety tool clip and adjustable cable stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.