Tool Retractor, 6 ft, For 1-3 lb tool weighing

  • Mfr # BD-03

  • Zoro # G0251011


product price:  $68.89
/ea

Key Features

Series
BD
For Tool Weighing
1.50 to 3.00 lb
Cable Length
6 ft
Ratchet Lock
No
Reel Weight
1.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD-03
Zoro #
G0251011
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6 ft
Overall Height
9 1/4 in
Overall Width
4 in
Overall Depth
2 7/8 in
Reel Height When Retracted
9 1/2 in

Details

Item
Tool Balancer
Series
BD
For Tool Weighing
1.50 to 3.00 lb
Ratchet Lock
No
Reel Weight
1.3 lb
Lock Mechanism
Non-Locking
Tension Adjustment
Hand Knob Windable Spring
Includes
Adjustable Cable Stop, Lower Safety Hook
Cable Material
Galvanized Steel
Features
270 Pound Test Cable
Housing Material
ABS
Rotation Type
Swiveling
Tool Balancer Series
ToolAssistPro Ergo 1, BD
Product Type
Tool Balancer
Tool Attachment Type
Snap Hook
Shock Absorption
Not Included
Drum Type
Standard
Maximum Tool Weight
3 lb
Reel Mount Type
Swivel Hook
Spring Fail Mechanism
No
Minimum Tool Weight
1.5 lb

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 1.50 to 3.00 lb, Maximum Tool Weight 3 lb, Minimum Tool Weight 1.5 lb, Cable Length 6 ft, Cable Material Galvanized Steel, Housing Material ABS, Reel Mount Type Swivel Hook, Reel Height When Retracted 9 1/2 in, Lock Mechanism Non-Locking, Rotation Type Swiveling, Tool Attachment Type Snap Hook, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard, Includes Adjustable Cable Stop, Lower Safety Hook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.