Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Switch Face Plate, Number of Gangs: 1 Plastic, White

  • Mfr # WSS1PW

  • Zoro # G608091537


product price: $12.35
/ea

Key Features

Color
White
Material
Plastic
Size
4 3/4 x 3 inches
Mount Type
Snap-In
Resistance Properties
Antimicrobial, Chemical Resistant, Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS1PW
Zoro #
G608091537
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 3/4 x 3 inches
Overall Depth
0.4 in
Overall Height
4.9 in
Plate Size
Midsize
Overall Width
3.1 in

Details

Item
Touch Switch Face Plate
Number of Gangs
1
Color
White
Material
Plastic
Mount Type
Snap-In
Resistance Properties
Antimicrobial, Chemical Resistant, Impact Resistant
Number of Outlet Openings
0
Type
Tap
For Location
Indoor
Number of USB Openings
0
For Switch Type
Touch
NEMA Enclosure Rating
3R
Mounting Type
Standard Box Mount
Number of Switch Openings
0
Features
Smooth & Easy to clean surface
Material Type
Non-Metallic
Wall Plate Type
Blank
Shape
Rectangular
Includes Mounting Hardware
No
Compatible with Series
ScrubShield
For Use With
ScrubShield Switches
Environmental Conditions
indoor
Industry Standard(s)
Heavy Duty Switches and Controls
Contact Rating
8A
Style
Heavy Duty
Operating Cycles
30K
Wattage
960 W
Series
General Purpose
Action
Relay Contact
Application
Hospitals, Medical Areas, locations needing constant cleaning
Operating Temperature
0-60 degree c
Voltage Rating
120/277 V
Number Of Poles
3
Actuator
Tap Switch
Contact Configuration
Relay
Amperage Rating
8A

Description

Switches are categorized as "high touch" products, used in hospitals and health care. As such they need to be disinfected, minimally once a day. These new scrubswtiches are design to be cleaned. They are smooth, without creaves or joints where bateria can hide and multiply. In addition the plastic cover plates are molded with Microban additives, which reduce bateria growth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.