Shop HUBBELL WIRING DEVICE-KELLEMS

Triple Connector, 600VAC/250VDC, Org, Taper

  • Mfr # HBLF3MO
  • Zoro # G0110833

product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Series
16
Male/Female
Female-Male-Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLF3MO
Zoro #
G0110833
UPC #
783585112442
Country of Origin
China
Item
3-Fer
Series
16
Male/Female
Female-Male-Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Fits
UL1691
Color
Orange
Material
Thermoplastic Elastomer
Single Pole Device Style
Taper Nose
Standards
cUL, UL
Amps AC/DC
300/400AC/DC
Conductor Material
Brass
Product Type
3-Fer
Minimum Operating Temperature
-40 Degrees C
Contact Material
Brass
Maximum Operating Temperature
75 Degrees C
Housing Material
Thermoplastic Elastomer
NEMA Enclosure Rating
12, 3R, 4X
Gender Configuration
Female-Male-Male-Male
Housing Color
Orange
Compatible with Series
16
Compatible Series
16
For Use With
16
For Wire Feeder Series
16

Dimensions

Overall Width
1.48 in
Overall Height
6.04 in
Overall Length
5.78 in
Wire Rope Length
5.78 in
Length
5.78 in

Description

3-Fer, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Male-Male, Housing Color Orange, Housing Material Thermoplastic Elastomer, Voltage Rating 600V AC, 600V DC, NEMA Enclosure Rating 12, 3R, 4X, Product Type 3-Fer, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 6.04 in, Overall Length 5.78 in, Overall Width 1.48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.