This item is Discontinued.

No Product Image Available

Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 600V AC, 3-Pole 4-Wire Grounding, L17-30R, Screw Terminal, Black (Discontinued)

  • Mfr # HBL2740
  • Zoro # G704398448
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2740
Zoro #
G704398448
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.7 in
Length
3.28 in
Height
1.31 in
Wire Size
#16 AWG to #8 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.7 in x 1.31 in

Details

Material
Nylon
Application
Heavy Duty Industrial
Phase
Three Phase
Voltage Rating Description
3 Phase 600 VAC
Industry Standard(s)
Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Nema Rating
L17-30R
Current Rating
30 A
Dielectric Strength
Withstands 2,000V minimum
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
Single Flush Receptacles
Number Of Wires
4-Wire
Amperage Rating
30 A
Number Of Poles
3-Pole
Type
Single Flush Receptacle
Current / Amperage Rating
30 A
Connectivity
Back and Side Wired Screw Terminals

Description

43

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.