Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W, 1-Gang, Aluminum, Bronze, Powder-Coated

  • Mfr # 5180-2

  • Zoro # G713766856


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5180-2
Zoro #
G713766856
UPC #
50169518021
Country of Origin
India

Details

Item
Weatherproof Cover
Lid Style
Cover Cap

Description

Bell Outdoor 5180 Weatherproof Flip Cover, Number of Gangs: 1, Aluminum, Powder-Coated, Bronze, 4.563 in W, 2.813 in H, NEMA Rating: 3R, Device Mounting, Includes: Mounting Hardware, Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.