Zoro Homepage

W, Aluminum, Gray, Powder-Coated

  • Mfr # MX7280S

  • Zoro # G714149207


product price: $35.49
/ea

Key Features

Number of Gangs
2
Material
Aluminum
Lid Style
Cover Cap
Overall Height
7.244 in
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX7280S
Zoro #
G714149207
UPC #
92326101370
Country of Origin
China

Dimensions

Overall Height
7.244 in

Details

Item
Weatherproof Cover
Number of Gangs
2
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Includes
Gasket Mounting Hardware
Color
Gray
Nema Rating
3R

Description

Taymac EXTRA DUTY Weatherproof In-Use Cover, Aluminum, Powder-Coated, Gray, 3-1/2 in L, 5.39 in W, 6.49 in H, NEMA Rating: 3R, Vertical Mounting, Includes: Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.