Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Black, 15 A, 4.2 in H

  • Mfr # HBL1201STBK

  • Zoro # G516437717


product price: $22.49
/ea

Key Features

Wiring Method
Back
Color
Black
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STBK
Zoro #
G516437717
UPC #
783585963464
Country of Origin
China

Dimensions

Overall Height
4.2 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Width
1.4 in
Switch Height
4.2 in
Switch Depth
1.5 in

Details

Wiring Method
Back
Color
Black
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Switch Function
Maintained
Item
Wall Switch
For Environment
Industrial
Current Rating
15 A
Maximum Operating Temperature
167 Degrees F
Contact Material
Silver Alloy
Market
Industrial
Strap Material
Brass
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Grounding
Grounded
Nightlight
No
Illuminated
No
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Pilot Light
No
Number of Switches
1
Horsepower Rating
1/2 hp

Description

SP TOG, IND, ST, 15A 120/277V, BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.