Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Black, 15 A, 4.2 in H

  • Mfr # HBL1201STILBK

  • Zoro # G116437674


product price: $42.55
/ea

Key Features

Switch Function
Maintained
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STILBK
Zoro #
G116437674
UPC #
783585963747
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Width
1.4 in
Switch Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.2 in
Switch Depth
1.5 in

Details

Switch Function
Maintained
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Item
Wall Switch
Color
Black
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Current Rating
15 A
Market
Industrial
Illuminated
Yes
Grounding
Grounded
Housing Material
Polycarbonate
For Environment
Industrial
Voltage Rating
120/277V AC
Contact Material
Silver Alloy
Strap Material
Brass
Number of Switches
1
Nightlight
No
Horsepower Rating
1/2 hp
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Resistance Properties
Impact Resistant

Description

SP TOG, IND, ST, 15A 120/277V, IL, BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.