Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Black, 20 A, 4.1 in H

  • Mfr # DS120STBK

  • Zoro # G616437594


product price: $31.99
/ea

Key Features

Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Color
Black
Switch Style
Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120STBK
Zoro #
G616437594
UPC #
783585964485
Country of Origin
China

Dimensions

Switch Depth
1.3 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Switch Height
4.1 in
Maximum Wire Size
10 AWG
Overall Height
4.1 in

Details

Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Item
Wall Switch
Color
Black
Switch Style
Rocker
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Voltage Rating
120/277V AC
Market
Commercial
Strap Material
Galvanized Steel
Current Rating
20 A
Housing Material
Polycarbonate
Illuminated
No
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Contact Material
Silver Alloy
Grounding
Grounded
Resistance Properties
Impact Resistant
Pilot Light
No
Horsepower Rating
1 hp
Nightlight
No
Number of Switches
1
Wire Connection Type
Spring Clamp Terminals

Description

SP DECO, COM, ST, 20A 120/277V, BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.