Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Black, 20 A, 4.1 in H

  • Mfr # DS120STILBK

  • Zoro # G716437999


product price: $33.55
/ea

Key Features

Switch Type
Single Pole
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Black
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120STILBK
Zoro #
G716437999
UPC #
783585964621
Country of Origin
China

Dimensions

Switch Depth
1.3 in
Minimum Wire Size
14 AWG
Overall Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Switch Height
4.1 in
Overall Height
4.1 in

Details

Item
Wall Switch
Switch Type
Single Pole
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Black
Switch Function
Maintained
Switch Style
Rocker
Standards
CSA Certified, Fed Spec, UL Listed
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Illuminated
Yes
Minimum Operating Temperature
-40 Degrees F
Strap Material
Galvanized Steel
Market
Commercial
Housing Material
Polycarbonate
Voltage Rating
120/277V AC
Current Rating
20 A
Grounding
Grounded
Horsepower Rating
1 hp
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Nightlight
No
Resistance Properties
Impact Resistant
Number of Switches
1

Description

SP DECO, COM, ST, 20A 120/277V, IL, BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.