Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Black, 20 A, 4.1 in H

  • Mfr # DS320STILBK

  • Zoro # G116437957


product price: $46.15
/ea

Key Features

Switch Type
3-Way
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Rocker
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS320STILBK
Zoro #
G116437957
UPC #
783585964690
Country of Origin
China

Dimensions

Switch Depth
1.3 in
Minimum Wire Size
14 AWG
Overall Width
1.4 in
Overall Height
4.1 in
Switch Height
4.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Switch Type
3-Way
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Rocker
Color
Black
Switch Function
Maintained
Item
Wall Switch
Wiring Method
Back
Minimum Operating Temperature
-40 Degrees F
Contact Material
Silver Alloy
Market
Commercial
Illuminated
Yes
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Current Rating
20 A
Housing Material
Polycarbonate
Voltage Rating
120/277V AC
Strap Material
Galvanized Steel
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1 hp
Number of Switches
1
Pilot Light
No
Resistance Properties
Impact Resistant
Nightlight
No

Description

Wall Switch, Color Black, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.