Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Black, 20 A, 4.2 in H

  • Mfr # HBL1221STBK

  • Zoro # G516437649


product price: $35.15
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Color
Black
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STBK
Zoro #
G516437649
UPC #
783585963600
Country of Origin
China

Dimensions

Overall Width
1.4 in
Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Height
4.2 in
Switch Height
4.2 in
Minimum Wire Size
14 AWG

Details

Standards
CSA Certified, Fed Spec, UL Listed
Color
Black
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Switch Type
Single Pole
Item
Wall Switch
Switch Function
Maintained
Market
Industrial
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Maximum Operating Temperature
167 Degrees F
Grounding
Grounded
For Environment
Industrial
Current Rating
20 A
Strap Material
Brass
Wire Connection Type
Spring Clamp Terminals
Illuminated
No
Nightlight
No
Number of Switches
1
Pilot Light
No
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant

Description

SP TOG, IND, ST, 20A 120/277V, BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.