Zoro Homepage

Wall Switch, Brown, 15 A, 4.1 in H

  • Mfr # DS315ST

  • Zoro # G716437524


product price: $29.95
/ea

Key Features

Wiring Method
Back
Switch Style
Rocker
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
3-Way
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS315ST
Zoro #
G716437524
UPC #
783585964423
Country of Origin
China

Dimensions

Overall Height
4.1 in
Overall Width
1.4 in
Switch Height
4.1 in
Switch Depth
1.3 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Description

Wall Switch, Color Brown, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.