Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Brown, 15 A, 4.2 in H

  • Mfr # HBL1201ST

  • Zoro # G816437714


product price: $22.49
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Brown
Switch Type
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201ST
Zoro #
G816437714
UPC #
783585963471
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Width
1.4 in
Switch Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.2 in
Switch Depth
1.5 in
Minimum Wire Size
14 AWG

Details

Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Brown
Switch Type
Single Pole
Switch Function
Maintained
Wiring Method
Back
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
Current Rating
15 A
Market
Industrial
Strap Material
Brass
Voltage Rating
120/277V AC
For Environment
Industrial
Maximum Operating Temperature
167 Degrees F
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Horsepower Rating
1/2 hp
Resistance Properties
Impact Resistant
Number of Switches
1
Illuminated
No
Nightlight
No

Description

SP TOG, IND, ST, 15A 120/277V, BR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.