Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Brown, 20 A, 4.1 in H

  • Mfr # DS120STIL

  • Zoro # G616437969


product price: $33.55
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120STIL
Zoro #
G616437969
UPC #
783585964638
Country of Origin
China

Dimensions

Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Switch Depth
1.3 in
Maximum Wire Size
10 AWG
Switch Height
4.1 in
Overall Width
1.4 in

Details

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Item
Wall Switch
Color
Brown
Switch Style
Rocker
Contact Material
Silver Alloy
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Illuminated
Yes
Maximum Operating Temperature
167 Degrees F
Strap Material
Galvanized Steel
Housing Material
Polycarbonate
Market
Commercial
Current Rating
20 A
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Number of Switches
1
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp
Nightlight
No

Description

SP DECO, COM, ST, 20A 120/277V, IL, BR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.