Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Brown, 20 A, 4.1 in H

  • Mfr # DS320ST

  • Zoro # G016437569


product price: $41.99
/ea

Key Features

Switch Style
Rocker
Switch Function
Maintained
Switch Type
3-Way
Standards
CSA Certified, Fed Spec, UL Listed
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS320ST
Zoro #
G016437569
UPC #
783585964560
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in
Switch Height
4.1 in
Minimum Wire Size
14 AWG
Overall Width
1.4 in
Switch Depth
1.3 in

Details

Switch Style
Rocker
Switch Function
Maintained
Switch Type
3-Way
Standards
CSA Certified, Fed Spec, UL Listed
Color
Brown
Item
Wall Switch
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Grounding
Grounded
Strap Material
Galvanized Steel
Market
Commercial
Housing Material
Polycarbonate
Current Rating
20 A
Illuminated
No
Maximum Operating Temperature
167 Degrees F
Contact Material
Silver Alloy
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Nightlight
No
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant
Pilot Light
No

Description

Wall Switch, Color Brown, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.