Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Brown, 20 A, 4.2 in H

  • Mfr # CSB320ST

  • Zoro # G716437579


product price: $12.59
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Wiring Method
Back
Switch Style
Toggle
Color
Brown
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB320ST
Zoro #
G716437579
UPC #
783585964287
Country of Origin
China

Dimensions

Overall Width
1.4 in
Overall Height
4.2 in
Minimum Wire Size
14 AWG
Switch Height
4.2 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in

Details

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Wiring Method
Back
Item
Wall Switch
Switch Style
Toggle
Color
Brown
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
3-Way
Switch Function
Maintained
Current Rating
20 A
Market
Commercial
Strap Material
Galvanized Steel
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Grounding
Grounded
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Resistance Properties
Impact Resistant
Nightlight
No
Illuminated
No
Horsepower Rating
1 hp
Number of Switches
1

Description

Wall Switch, Color Brown, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.