Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Brown, 20 A, 4.2 in H

  • Mfr # HBL1223ST

  • Zoro # G616437709


product price: $37.15
/ea

Key Features

Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Switch Function
Maintained
Switch Type
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223ST
Zoro #
G616437709
UPC #
783585963686
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Height
4.2 in
Switch Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.5 in
Overall Width
1.4 in
Minimum Wire Size
14 AWG

Details

Wiring Method
Back
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Switch Function
Maintained
Switch Type
3-Way
Standards
CSA Certified, Fed Spec, UL Listed
Color
Brown
Strap Material
Brass
Market
Industrial
Contact Material
Silver Alloy
For Environment
Industrial
Voltage Rating
120/277V AC
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
Current Rating
20 A
Maximum Operating Temperature
167 Degrees F
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1 hp
Number of Switches
1
Nightlight
No
Pilot Light
No
Resistance Properties
Impact Resistant
Illuminated
No

Description

Wall Switch, Color Brown, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.