Zoro Homepage

Wall Switch, Brown, 20 A, 4.2 in H

  • Mfr # HBL1223STIL

  • Zoro # G816437608


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Wiring Method
Back
Switch Function
Maintained
Switch Style
Toggle
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223STIL
Zoro #
G816437608
UPC #
783585963990
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Switch Height
4.2 in
Minimum Wire Size
14 AWG
Overall Height
4.2 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in

Description

Wall Switch, Color Brown, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.