Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Clear, 20 A, 4.2 in H

  • Mfr # HBL1221STILC

  • Zoro # G116437636


product price: $61.55
/ea

Key Features

Wiring Method
Back
Switch Function
Maintained
Color
Clear
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STILC
Zoro #
G116437636
UPC #
783585963976
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.2 in
Switch Height
4.2 in
Switch Depth
1.5 in
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Wall Switch
Wiring Method
Back
Switch Function
Maintained
Color
Clear
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Switch Type
Single Pole
Illuminated
Yes
Contact Material
Silver Alloy
Voltage Rating
120/277V AC
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
For Environment
Industrial
Current Rating
20 A
Strap Material
Brass
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Resistance Properties
Impact Resistant
Nightlight
No
Number of Switches
1
Horsepower Rating
1 hp

Description

SP TOG, IND, ST, 20A 120/277V, IL, CLR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.