Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Clear, 20 A, 4.2 in H

  • Mfr # HBL1223STILC

  • Zoro # G916437645


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Clear
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223STILC
Zoro #
G916437645
UPC #
783585964058
Country of Origin
China

Dimensions

Overall Height
4.2 in
Switch Depth
1.5 in
Switch Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Width
1.4 in

Details

Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Clear
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Switch Type
3-Way
Item
Wall Switch
Switch Style
Toggle
Housing Material
Polycarbonate
Market
Industrial
Contact Material
Silver Alloy
Illuminated
Yes
Grounding
Grounded
Strap Material
Brass
For Environment
Industrial
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Current Rating
20 A
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1 hp
Number of Switches
1
Pilot Light
No
Resistance Properties
Impact Resistant
Nightlight
No

Description

Wall Switch, Color Clear, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.