Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 15 A, 4.1 in H

  • Mfr # DS115STGY

  • Zoro # G216437536


product price: $19.15
/ea

Key Features

Wiring Method
Back
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS115STGY
Zoro #
G216437536
UPC #
783585964362
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Switch Depth
1.3 in
Overall Height
4.1 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in

Details

Wiring Method
Back
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Item
Wall Switch
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Color
Gray
Switch Style
Rocker
Grounding
Grounded
Voltage Rating
120/277V AC
Market
Commercial
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Current Rating
15 A
Illuminated
No
Housing Material
Polycarbonate
Strap Material
Galvanized Steel
Horsepower Rating
1/2 hp
Nightlight
No
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Number of Switches
1
Resistance Properties
Impact Resistant

Description

SP DECO, COM, ST, 15A 120/277V, GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.