Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 15 A, 4.2 in H

  • Mfr # CSB115STGY

  • Zoro # G916437690


product price: $8.99
/ea

Key Features

Switch Type
Single Pole
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB115STGY
Zoro #
G916437690
UPC #
783585964089
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Switch Height
4.2 in
Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.2 in

Details

Switch Type
Single Pole
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Color
Gray
Switch Style
Toggle
Grounding
Grounded
Strap Material
Galvanized Steel
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Market
Commercial
Current Rating
15 A
Maximum Operating Temperature
167 Degrees F
Contact Material
Silver Alloy
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Pilot Light
No
Resistance Properties
Impact Resistant
Nightlight
No
Horsepower Rating
1/2 hp
Illuminated
No

Description

SP TOG, COM, ST, 15A 120/277V, GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.