Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 15 A, 4.2 in H

  • Mfr # CSB315STGY

  • Zoro # G016437668


product price: $10.45
/ea

Key Features

Color
Gray
Switch Style
Toggle
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
3-Way
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB315STGY
Zoro #
G016437668
UPC #
783585964157
Country of Origin
China

Dimensions

Overall Width
1.4 in
Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Height
4.2 in
Minimum Wire Size
14 AWG
Switch Height
4.2 in

Details

Item
Wall Switch
Color
Gray
Switch Style
Toggle
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
3-Way
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Market
Commercial
Current Rating
15 A
Strap Material
Galvanized Steel
Contact Material
Silver Alloy
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Grounding
Grounded
Wire Connection Type
Spring Clamp Terminals
Illuminated
No
Number of Switches
1
Horsepower Rating
1/2 hp
Nightlight
No
Resistance Properties
Impact Resistant
Pilot Light
No

Description

Wall Switch, Color Gray, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.