Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 15 A, 4.2 in H

  • Mfr # HBL1201STGY

  • Zoro # G516437724


product price: $22.49
/ea

Key Features

Color
Gray
Switch Type
Single Pole
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STGY
Zoro #
G516437724
UPC #
783585963488
Country of Origin
China

Dimensions

Overall Height
4.2 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Switch Height
4.2 in
Minimum Wire Size
14 AWG
Switch Depth
1.5 in

Details

Color
Gray
Switch Type
Single Pole
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Item
Wall Switch
Wiring Method
Back
Market
Industrial
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Grounding
Grounded
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Strap Material
Brass
For Environment
Industrial
Current Rating
15 A
Illuminated
No
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1/2 hp
Resistance Properties
Impact Resistant
Nightlight
No
Number of Switches
1
Pilot Light
No

Description

SP TOG, IND, ST, 15A 120/277V, GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.