Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 15 A, 4.2 in H

  • Mfr # HBL1203STGY

  • Zoro # G816437707


product price: $32.59
/ea

Key Features

Switch Function
Maintained
Switch Style
Toggle
Color
Gray
Switch Type
3-Way
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1203STGY
Zoro #
G816437707
UPC #
783585963556
Country of Origin
China

Dimensions

Switch Depth
1.5 in
Overall Width
1.4 in
Switch Height
4.2 in
Overall Height
4.2 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Details

Switch Function
Maintained
Switch Style
Toggle
Color
Gray
Switch Type
3-Way
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Housing Material
Polycarbonate
Market
Industrial
For Environment
Industrial
Voltage Rating
120/277V AC
Contact Material
Silver Alloy
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Strap Material
Brass
Current Rating
15 A
Grounding
Grounded
Wire Connection Type
Spring Clamp Terminals
Illuminated
No
Pilot Light
No
Horsepower Rating
1/2 hp
Nightlight
No
Resistance Properties
Impact Resistant
Number of Switches
1

Description

Wall Switch, Color Gray, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.