Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 20 A, 4.1 in H

  • Mfr # DS120STILGY

  • Zoro # G416437954


product price: $33.55
/ea

Key Features

Color
Gray
Switch Function
Maintained
Switch Type
Single Pole
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120STILGY
Zoro #
G416437954
UPC #
783585964645
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Overall Height
4.1 in
Switch Height
4.1 in
Minimum Wire Size
14 AWG
Switch Depth
1.3 in
Maximum Wire Size
10 AWG

Details

Color
Gray
Switch Function
Maintained
Switch Type
Single Pole
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Rocker
Item
Wall Switch
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Market
Commercial
Strap Material
Galvanized Steel
Grounding
Grounded
Housing Material
Polycarbonate
Illuminated
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Contact Material
Silver Alloy
Current Rating
20 A
Horsepower Rating
1 hp
Pilot Light
No
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Nightlight
No
Number of Switches
1

Description

SP DECO, COM, ST, 20A 120/277V, IL, GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.