Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 20 A, 4.1 in H

  • Mfr # DS320STGY

  • Zoro # G916437577


product price: $41.99
/ea

Key Features

Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
3-Way
Wiring Method
Back
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS320STGY
Zoro #
G916437577
UPC #
783585964577
Country of Origin
China

Dimensions

Overall Height
4.1 in
Overall Width
1.4 in
Switch Depth
1.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in

Details

Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
3-Way
Item
Wall Switch
Wiring Method
Back
Color
Gray
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Rocker
Current Rating
20 A
Maximum Operating Temperature
167 Degrees F
Grounding
Grounded
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Strap Material
Galvanized Steel
Illuminated
No
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Market
Commercial
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp
Number of Switches
1
Pilot Light
No

Description

Wall Switch, Color Gray, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.