Zoro Homepage

Wall Switch, Gray, 20 A, 4.1 in H

  • Mfr # DS320STILGY

  • Zoro # G116438008


product price: $46.15
/ea

Key Features

Switch Function
Maintained
Color
Gray
Wiring Method
Back
Switch Style
Rocker
Switch Type
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS320STILGY
Zoro #
G116438008
UPC #
783585964713
Country of Origin
China

Dimensions

Overall Width
1.4 in
Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.3 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in
Maximum Wire Size
10 AWG

Details

Switch Function
Maintained
Color
Gray
Wiring Method
Back
Switch Style
Rocker
Switch Type
3-Way
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Current Rating
20 A
Maximum Operating Temperature
167 Degrees F
Market
Commercial
Contact Material
Silver Alloy
Minimum Operating Temperature
-40 Degrees F
Strap Material
Galvanized Steel
Illuminated
Yes
Voltage Rating
120/277V AC
Grounding
Grounded
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Nightlight
No
Number of Switches
1
Horsepower Rating
1 hp
Pilot Light
No

Description

Wall Switch, Color Gray, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.