Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 20 A, 4.2 in H

  • Mfr # CSB120STGY

  • Zoro # G716437593


product price: $11.59
/ea

Key Features

Switch Type
Single Pole
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB120STGY
Zoro #
G716437593
UPC #
783585964225
Country of Origin
China

Dimensions

Overall Width
1.4 in
Switch Height
4.2 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in
Overall Height
4.2 in

Details

Switch Type
Single Pole
Item
Wall Switch
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Color
Gray
Wiring Method
Back
Current Rating
20 A
Market
Commercial
Grounding
Grounded
Housing Material
Polycarbonate
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Contact Material
Silver Alloy
Minimum Operating Temperature
-40 Degrees F
Strap Material
Galvanized Steel
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1 hp
Illuminated
No
Nightlight
No
Resistance Properties
Impact Resistant
Pilot Light
No
Number of Switches
1

Description

SP TOG, COM, ST, 20A 120/277V, GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.