Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 20 A, 4.2 in H

  • Mfr # HBL1221STGY

  • Zoro # G216437697


product price: $35.15
/ea

Key Features

Switch Type
Single Pole
Color
Gray
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STGY
Zoro #
G216437697
UPC #
783585963624
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Switch Depth
1.5 in
Overall Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Switch Height
4.2 in
Overall Width
1.4 in

Details

Switch Type
Single Pole
Color
Gray
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Switch Style
Toggle
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Grounding
Grounded
Contact Material
Silver Alloy
For Environment
Industrial
Strap Material
Brass
Housing Material
Polycarbonate
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Current Rating
20 A
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1 hp
Illuminated
No
Nightlight
No
Pilot Light
No
Number of Switches
1
Resistance Properties
Impact Resistant

Description

SP TOG, IND, ST, 20A 120/277V, GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.