Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 20 A, 4.2 in H

  • Mfr # HBL1223STGY

  • Zoro # G416437688


product price: $36.45
/ea

Key Features

Switch Style
Toggle
Standards
CSA Certified, Fed Spec, UL Listed
Color
Gray
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223STGY
Zoro #
G416437688
UPC #
783585963693
Country of Origin
China

Dimensions

Overall Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Switch Height
4.2 in
Switch Depth
1.5 in

Details

Switch Style
Toggle
Standards
CSA Certified, Fed Spec, UL Listed
Item
Wall Switch
Color
Gray
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Wiring Method
Back
Switch Function
Maintained
Switch Type
3-Way
For Environment
Industrial
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Strap Material
Brass
Current Rating
20 A
Contact Material
Silver Alloy
Grounding
Grounded
Market
Industrial
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Illuminated
No
Number of Switches
1
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant
Pilot Light
No

Description

Wall Switch, Color Gray, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.