Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 20 A, 4.1 in H

  • Mfr # DS320STI

  • Zoro # G816437561


product price: $41.99
/ea

Key Features

Switch Style
Rocker
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Wiring Method
Back
Switch Type
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS320STI
Zoro #
G816437561
UPC #
783585964584
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Switch Depth
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in
Maximum Wire Size
10 AWG
Overall Width
1.4 in
Switch Height
4.1 in

Details

Switch Style
Rocker
Item
Wall Switch
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Wiring Method
Back
Switch Type
3-Way
Color
Ivory
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Current Rating
20 A
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
Maximum Operating Temperature
167 Degrees F
Illuminated
No
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Voltage Rating
120/277V AC
Grounding
Grounded
Strap Material
Galvanized Steel
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Number of Switches
1
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp
Pilot Light
No

Description

Wall Switch, Color Ivory, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.