Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 20 A, 4.2 in H

  • Mfr # CSB120STI

  • Zoro # G916437560


product price: $9.89
/ea

Key Features

Switch Function
Maintained
Color
Ivory
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB120STI
Zoro #
G916437560
UPC #
783585964232
Country of Origin
China

Dimensions

Switch Height
4.2 in
Switch Depth
1.5 in
Overall Height
4.2 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Width
1.4 in

Details

Switch Function
Maintained
Color
Ivory
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Wiring Method
Back
Switch Style
Toggle
Strap Material
Galvanized Steel
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Grounding
Grounded
Contact Material
Silver Alloy
Market
Commercial
Housing Material
Polycarbonate
Current Rating
20 A
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Pilot Light
No
Illuminated
No
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant
Number of Switches
1

Description

SP TOG, COM, ST, 20A 120/277V, IV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.