Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 20 A, 4.2 in H

  • Mfr # HBL1221STI

  • Zoro # G116437681


product price: $35.15
/ea

Key Features

Switch Type
Single Pole
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Color
Ivory
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STI
Zoro #
G116437681
UPC #
783585963631
Country of Origin
China

Dimensions

Switch Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Width
1.4 in
Overall Height
4.2 in
Minimum Wire Size
14 AWG
Switch Depth
1.5 in

Details

Switch Type
Single Pole
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Color
Ivory
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Wiring Method
Back
Item
Wall Switch
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Strap Material
Brass
Market
Industrial
Grounding
Grounded
For Environment
Industrial
Voltage Rating
120/277V AC
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Current Rating
20 A
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp
Number of Switches
1
Illuminated
No
Pilot Light
No

Description

SP TOG, IND, ST, 20A 120/277V, IV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.