Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 20 A, 4.2 in H

  • Mfr # HBL1223STI

  • Zoro # G916437683


product price: $37.15
/ea

Key Features

Wiring Method
Back
Switch Function
Maintained
Switch Type
3-Way
Color
Ivory
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223STI
Zoro #
G916437683
UPC #
783585963709
Country of Origin
China

Dimensions

Switch Height
4.2 in
Minimum Wire Size
14 AWG
Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Height
4.2 in
Overall Width
1.4 in

Details

Wiring Method
Back
Item
Wall Switch
Switch Function
Maintained
Switch Type
3-Way
Color
Ivory
Switch Style
Toggle
Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Market
Industrial
Current Rating
20 A
Strap Material
Brass
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Contact Material
Silver Alloy
For Environment
Industrial
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Horsepower Rating
1 hp
Pilot Light
No
Illuminated
No
Resistance Properties
Impact Resistant
Number of Switches
1

Description

Wall Switch, Color Ivory, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.