Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 15 A, 4.2 in H

  • Mfr # HBL1201STILLA

  • Zoro # G616437716


product price: $42.55
/ea

Key Features

Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Switch Style
Toggle
Color
Light Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STILLA
Zoro #
G616437716
UPC #
783585963785
Country of Origin
China

Dimensions

Overall Width
1.4 in
Overall Height
4.2 in
Switch Height
4.2 in
Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Switch Type
Single Pole
Item
Wall Switch
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Switch Style
Toggle
Color
Light Almond
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Wiring Method
Back
Strap Material
Brass
Grounding
Grounded
For Environment
Industrial
Market
Industrial
Voltage Rating
120/277V AC
Illuminated
Yes
Maximum Operating Temperature
167 Degrees F
Housing Material
Polycarbonate
Contact Material
Silver Alloy
Current Rating
15 A
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Number of Switches
1
Horsepower Rating
1/2 hp
Resistance Properties
Impact Resistant
Nightlight
No

Description

SP TOG, IND, ST, 15A 120/277V, IL, LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.