Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 15 A, 4.2 in H

  • Mfr # HBL1201STLA

  • Zoro # G716437760


product price: $23.29
/ea

Key Features

Switch Type
Single Pole
Wiring Method
Back
Color
Light Almond
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STLA
Zoro #
G716437760
UPC #
783585963501
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Width
1.4 in
Overall Height
4.2 in
Switch Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in

Details

Switch Type
Single Pole
Wiring Method
Back
Color
Light Almond
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Item
Wall Switch
Strap Material
Brass
Grounding
Grounded
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Current Rating
15 A
Voltage Rating
120/277V AC
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
For Environment
Industrial
Pilot Light
No
Number of Switches
1
Resistance Properties
Impact Resistant
Horsepower Rating
1/2 hp
Nightlight
No
Wire Connection Type
Spring Clamp Terminals
Illuminated
No

Description

SP TOG, IND, ST, 15A 120/277V, LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.