Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 20 A, 4.1 in H

  • Mfr # DS120STLA

  • Zoro # G016437521


product price: $28.79
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120STLA
Zoro #
G016437521
UPC #
783585964522
Country of Origin
China

Dimensions

Overall Height
4.1 in
Overall Width
1.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.3 in
Maximum Wire Size
10 AWG
Switch Height
4.1 in

Details

Standards
CSA Certified, Fed Spec, UL Listed
Item
Wall Switch
Wiring Method
Back
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Rocker
Color
Light Almond
Switch Type
Single Pole
Housing Material
Polycarbonate
Illuminated
No
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Current Rating
20 A
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
Contact Material
Silver Alloy
Grounding
Grounded
Strap Material
Galvanized Steel
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Nightlight
No
Number of Switches
1
Horsepower Rating
1 hp
Pilot Light
No

Description

SP DECO, COM, ST, 20A 120/277V, LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.