Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 20 A, 4.1 in H

  • Mfr # DS320STILLA

  • Zoro # G716437982


product price: $46.15
/ea

Key Features

Switch Type
3-Way
Wiring Method
Back
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Color
Light Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS320STILLA
Zoro #
G716437982
UPC #
783585964737
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Switch Height
4.1 in
Minimum Wire Size
14 AWG
Overall Height
4.1 in
Overall Width
1.4 in
Switch Depth
1.3 in
Mount Hole Center-to-Center Height
3.3 in

Details

Switch Type
3-Way
Wiring Method
Back
Switch Function
Maintained
Item
Wall Switch
Standards
CSA Certified, Fed Spec, UL Listed
Color
Light Almond
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Rocker
Contact Material
Silver Alloy
Current Rating
20 A
Housing Material
Polycarbonate
Maximum Operating Temperature
167 Degrees F
Market
Commercial
Strap Material
Galvanized Steel
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Grounding
Grounded
Illuminated
Yes
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Number of Switches
1
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant
Pilot Light
No

Description

Wall Switch, Color Light Almond, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.