Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 20 A, 4.2 in H

  • Mfr # HBL1221STILLA

  • Zoro # G716437623


product price: $61.55
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Switch Style
Toggle
Switch Type
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STILLA
Zoro #
G716437623
UPC #
783585963945
Country of Origin
China

Dimensions

Overall Height
4.2 in
Maximum Wire Size
10 AWG
Switch Height
4.2 in
Switch Depth
1.5 in
Overall Width
1.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Switch Style
Toggle
Switch Type
Single Pole
Item
Wall Switch
Wiring Method
Back
Color
Light Almond
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Illuminated
Yes
Voltage Rating
120/277V AC
Grounding
Grounded
Market
Industrial
Strap Material
Brass
Current Rating
20 A
Maximum Operating Temperature
167 Degrees F
Contact Material
Silver Alloy
For Environment
Industrial
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Nightlight
No
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp
Pilot Light
No

Description

SP TOG, IND, ST, 20A 120/277V, IL, LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.