Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 20 A, 4.2 in H

  • Mfr # HBL1221STLA

  • Zoro # G216437666


product price: $35.15
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
Wiring Method
Back
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STLA
Zoro #
G216437666
UPC #
783585963648
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Overall Height
4.2 in
Switch Depth
1.5 in
Switch Height
4.2 in

Details

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
Wiring Method
Back
Item
Wall Switch
Switch Style
Toggle
Switch Function
Maintained
Color
Light Almond
Current Rating
20 A
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Contact Material
Silver Alloy
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Grounding
Grounded
Strap Material
Brass
For Environment
Industrial
Market
Industrial
Number of Switches
1
Horsepower Rating
1 hp
Pilot Light
No
Resistance Properties
Impact Resistant
Nightlight
No
Wire Connection Type
Spring Clamp Terminals
Illuminated
No

Description

SP TOG, IND, ST, 20A 120/277V, LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.