Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 20 A, 4.2 in H

  • Mfr # HBL1223STILLA

  • Zoro # G916437676


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Wiring Method
Back
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Color
Light Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223STILLA
Zoro #
G916437676
UPC #
783585964027
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Width
1.4 in
Overall Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.2 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in

Details

Wiring Method
Back
Switch Function
Maintained
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Color
Light Almond
Switch Type
3-Way
Switch Style
Toggle
For Environment
Industrial
Grounding
Grounded
Strap Material
Brass
Minimum Operating Temperature
-40 Degrees F
Current Rating
20 A
Maximum Operating Temperature
167 Degrees F
Illuminated
Yes
Voltage Rating
120/277V AC
Market
Industrial
Housing Material
Polycarbonate
Contact Material
Silver Alloy
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Resistance Properties
Impact Resistant
Number of Switches
1
Nightlight
No
Horsepower Rating
1 hp

Description

Wall Switch, Color Light Almond, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.