Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Red, 15 A, 4.2 in H

  • Mfr # HBL1201STR

  • Zoro # G216437741


product price: $22.49
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Red
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STR
Zoro #
G216437741
UPC #
783585963518
Country of Origin
China

Dimensions

Switch Height
4.2 in
Overall Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Switch Depth
1.5 in
Overall Height
4.2 in
Maximum Wire Size
10 AWG

Details

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Red
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Switch Function
Maintained
Item
Wall Switch
Wiring Method
Back
Voltage Rating
120/277V AC
Contact Material
Silver Alloy
Strap Material
Brass
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
For Environment
Industrial
Market
Industrial
Current Rating
15 A
Housing Material
Polycarbonate
Grounding
Grounded
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Nightlight
No
Number of Switches
1
Illuminated
No
Horsepower Rating
1/2 hp
Pilot Light
No

Description

SP TOG, IND, ST, 15A 120/277V, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.