Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Red, 20 A, 4.2 in H

  • Mfr # HBL1223STR

  • Zoro # G216437642


product price: $37.15
/ea

Key Features

Wiring Method
Back
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
3-Way
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223STR
Zoro #
G216437642
UPC #
783585963723
Country of Origin
China

Dimensions

Overall Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Width
1.4 in
Switch Height
4.2 in
Switch Depth
1.5 in

Details

Wiring Method
Back
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Item
Wall Switch
Switch Type
3-Way
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Red
Switch Style
Toggle
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Grounding
Grounded
Current Rating
20 A
Contact Material
Silver Alloy
For Environment
Industrial
Voltage Rating
120/277V AC
Market
Industrial
Maximum Operating Temperature
167 Degrees F
Strap Material
Brass
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Number of Switches
1
Horsepower Rating
1 hp
Pilot Light
No
Nightlight
No
Illuminated
No

Description

Wall Switch, Color Red, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.