Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 4.1 in H

  • Mfr # DS115STW

  • Zoro # G516437571


product price: $21.19
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Switch Function
Maintained
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS115STW
Zoro #
G516437571
UPC #
783585964409
Country of Origin
China

Dimensions

Switch Height
4.1 in
Switch Depth
1.3 in
Overall Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Switch Function
Maintained
Item
Wall Switch
Color
White
Wiring Method
Back
Switch Style
Rocker
Voltage Rating
120/277V AC
Current Rating
15 A
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Strap Material
Galvanized Steel
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
Housing Material
Polycarbonate
Contact Material
Silver Alloy
Illuminated
No
Number of Switches
1
Pilot Light
No
Horsepower Rating
1/2 hp
Nightlight
No
Resistance Properties
Impact Resistant
Wire Connection Type
Spring Clamp Terminals

Description

SP DECO, COM, ST, 15A 120/277V, WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.