Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 4.1 in H

  • Mfr # DS315STW

  • Zoro # G816437523


product price: $30.55
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
White
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS315STW
Zoro #
G816437523
UPC #
783585964478
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Height
4.1 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in
Overall Width
1.4 in
Switch Depth
1.3 in

Details

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
White
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Item
Wall Switch
Wiring Method
Back
Switch Style
Rocker
Switch Type
3-Way
Grounding
Grounded
Illuminated
No
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Current Rating
15 A
Contact Material
Silver Alloy
Strap Material
Galvanized Steel
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Horsepower Rating
1/2 hp
Pilot Light
No
Resistance Properties
Impact Resistant
Nightlight
No

Description

Wall Switch, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.