Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 4.2 in H

  • Mfr # CSB115STW

  • Zoro # G316437634


product price: $8.45
/ea

Key Features

Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Switch Function
Maintained
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB115STW
Zoro #
G316437634
UPC #
783585964126
Country of Origin
China

Dimensions

Switch Depth
1.5 in
Minimum Wire Size
14 AWG
Switch Height
4.2 in
Maximum Wire Size
10 AWG
Overall Height
4.2 in
Overall Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in

Details

Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Switch Function
Maintained
Item
Wall Switch
Color
White
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Voltage Rating
120/277V AC
Housing Material
Polycarbonate
Market
Commercial
Strap Material
Galvanized Steel
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Grounding
Grounded
Current Rating
15 A
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Nightlight
No
Number of Switches
1
Pilot Light
No
Horsepower Rating
1/2 hp
Illuminated
No

Description

SP TOG, COM, ST, 15A 120/277V, WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.