Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 4.2 in H

  • Mfr # HBL1201STILW

  • Zoro # G116437704


product price: $42.55
/ea

Key Features

Switch Type
Single Pole
Switch Function
Maintained
Switch Style
Toggle
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STILW
Zoro #
G116437704
UPC #
783585963808
Country of Origin
China

Dimensions

Switch Height
4.2 in
Overall Width
1.4 in
Overall Height
4.2 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.5 in
Maximum Wire Size
10 AWG

Details

Switch Type
Single Pole
Switch Function
Maintained
Switch Style
Toggle
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Item
Wall Switch
Standards
CSA Certified, Fed Spec, UL Listed
Color
White
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Current Rating
15 A
For Environment
Industrial
Housing Material
Polycarbonate
Grounding
Grounded
Market
Industrial
Illuminated
Yes
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Strap Material
Brass
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Horsepower Rating
1/2 hp
Pilot Light
No
Resistance Properties
Impact Resistant
Number of Switches
1

Description

SP TOG, IND, ST, 15A 120/277V, IL, WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.